This product requires certification to purchase.

36 x 20-3/4 in. Double Bowl Farmhouse Kitchen Sink in Stainless Steel

You last purchased this on
 
Signature Hardware

Fournier 36 x 20-3/4 in. Double Bowl Farmhouse Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229018SS
  • Item #9562615
  • Manufacturer Part #478422
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Fournier 36 x 20-3/4 in. Double Bowl Farmhouse Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229018SS
  • Item #9562615
  • Manufacturer Part #478422
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of 16-gauge, 304-grade stainless steel.
  • Handcrafted with matte finish
  • Tight radius corners for easy cleaning.
  • Includes installation template.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Fournier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Number of Bowls:
2
Origin:
Global
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size, Left:
19 in x 15-7/8 in x 9-3/4 in
Sink Bowl Size, Right:
13 in x 15-7/8 in x 9-3/4 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 20-3/4 in