This product requires certification to purchase.

42 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

Signature Hardware

Fournier 42 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229022SS
  • Item #9562611
  • Manufacturer Part #478426
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Fournier 42 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #SH229022SS
  • Item #9562611
  • Manufacturer Part #478426
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 16-gauge, 304-grade stainless steel.
  • Handcrafted with matte finish
  • Tight radius corners for easy cleaning.
  • Includes installation template.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Fournier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
42 in
Number of Bowls:
2
Origin:
Global
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size, Left:
21-7/8 in x 15-7/8 in x 9-3/4 in
Sink Bowl Size, Right:
15-7/8 in x 15-7/8 in x 9-3/4 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
42 in x 20-3/4 in
UPC:
781889839195
Width:
20-3/4 in