This product requires certification to purchase.

Freestanding Outdoor Shower Panel with Hand Shower in Matte Black

You last purchased this on
 
Signature Hardware

Freestanding Outdoor Shower Panel with Hand Shower in Matte Black

  • Fast #
  • Part #SH485810
  • Item #10278918
  • Manufacturer Part #485810
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Freestanding Outdoor Shower Panel with Hand Shower in Matte Black

  • Fast #
  • Part #SH485810
  • Item #10278918
  • Manufacturer Part #485810
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double inlet water line connection for hot and cold water.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Escutcheon Height:
7/8 in
Escutcheon Width:
7 in
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
88 in
Length:
7-1/4 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
14-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
22-3/4 in