This product requires certification to purchase.

24 in. Wall Mount Vanity

You last purchased this on
 
Signature Hardware

Frey 24 in. Wall Mount Vanity

  • Fast #
  • Part #SH465660
  • Item #9335618
  • Manufacturer Part #465660
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Frey 24 in. Wall Mount Vanity

  • Fast #
  • Part #SH465660
  • Item #9335618
  • Manufacturer Part #465660
5 out of 5 Customer Rating

X Points
Color Finish Name: Whitewash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable French cleat mounting system included.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Marble is sourced from Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Frey
Color Finish Category:
Whites
Color Finish Name:
Whitewash
Depth:
17-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
20-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Wood
NSF Certified:
No
Number of Drawers:
1
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No
Vanity Top Shape:
Rectangle
Width:
24 in