This product requires certification to purchase.

36 in. Wall Mount Vanity in Whitewash

You last purchased this on
 
Signature Hardware

Frey 36 in. Wall Mount Vanity in Whitewash

Brand image
You last purchased this on
 
Signature Hardware

Frey 36 in. Wall Mount Vanity in Whitewash

  • Fast #
  • Part #SH465741
  • Item #9335374
  • Manufacturer Part #465741
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Whitewash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable French cleat mounting system included.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Granite is A-grade.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Frey
Color Finish Category:
Whites
Color Finish Name:
Whitewash
Depth:
17-5/8 in
GSA Approved:
No
Hardware Included:
No
Height:
20-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No
Vanity Top Shape:
Rectangle
Width:
36 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing