36 in. Wall Mount Vanity
Frey 36 in. Wall Mount Vanity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable French cleat mounting system included.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frey
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 17-5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 20-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Number of Drawers:
- 2
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UL Listed:
- No
- Width:
- 36 in