48 in. Floor Mount Vanity in Grey Wash
Frey 48 in. Floor Mount Vanity in Grey Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 21 in
- Door Style:
- Panel
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 6
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 48 in