This product requires certification to purchase.

23-5/8 in. Round LED Lighted Mirror in Silver

You last purchased this on
 
Signature Hardware

Garrett 23-5/8 in. Round LED Lighted Mirror in Silver

  • Fast #
  • Part #SH433826
  • Item #7631848
  • Manufacturer Part #SH433826
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Garrett 23-5/8 in. Round LED Lighted Mirror in Silver

  • Fast #
  • Part #SH433826
  • Item #7631848
  • Manufacturer Part #SH433826
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24" mirror overall Dimensions: 23-5/8" W x 31-1/2" H x 1-3/4" D and has 17-5/8" and 8-3/4" French cleat mounting centers.
  • Utilizes a 4 mm copper-free silver mirror for a high-quality mirror image effect that is clear, smooth, and true.
  • Mirror is supported by an aluminum frame for lightweight durability.
  • Light activated by touch sensor.
  • 24" mirror's lumen output: 315 lumen
  • Designed to work in conjunction with the bathroom's main light source.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Garrett
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Color Temperature:
6400
Depth:
1-3/4 in
Height:
23-5/8 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Aluminum
Product Type:
Lighted Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Size:
23-5/8 in x 23-5/8 in x 1-3/4 in
Style:
Modern
Width:
23-5/8 in