This product requires certification to purchase.

10 in. Solid Brass Shelf Bracket in Satin Brass

You last purchased this on
 
Signature Hardware

Gehler 10 in. Solid Brass Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH448379
  • Item #8101354
  • Manufacturer Part #448379
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Gehler 10 in. Solid Brass Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH448379
  • Item #8101354
  • Manufacturer Part #448379
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
50 lb
Collection:
Gehler
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hardware Type:
Shelf Bracket
Height:
5-1/2 in
Length:
7/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
10 in