3-1/4 in. Iron Shelf Bracket in Black Powder Coat
Gibson 3-1/4 in. Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Constructed from iron for long lasting durability
- Includes all necessary mounting hardware for easy installation
Documents
Specifications
- Capacity:
- 25 lbs
- Collection:
- Gibson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 7-1/4 in
- Length:
- 7-1/4 in
- Material:
- Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 3-1/4 in