This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Glenley Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH433875
  • Item #7712764
  • Manufacturer Part #433875
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Glenley Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH433875
  • Item #7712764
  • Manufacturer Part #433875
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No