This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Glenley Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH393129
  • Item #8192290
  • Manufacturer Part #393129
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Glenley Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH393129
  • Item #8192290
  • Manufacturer Part #393129
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
Collection:
Glenley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Width:
7-5/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No