66 x 28-3/4 in in. Freestanding Clawfoot Bathtub with Universal Drain in Black
Goodwin 66 x 28-3/4 in in. Freestanding Clawfoot Bathtub with Universal Drain in Black
Product Details
Product Details
- The paint used for this tub is lead free.
Specifications
- Application:
- Residential
- Basin Depth:
- 17-5/16 in
- Basin Length:
- 41-5/16 in
- Basin Width:
- 16-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 38 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Goodwin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- Yes
- Drain Location:
- Universal
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Height:
- 28-3/4 in
- Overall Length:
- 66 in
- Overall Width:
- 29-15/16 in
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 17-5/16 in
- Weight:
- 413 lb