This product requires certification to purchase.

66 x 29-1/2 in. Freestanding Clawfoot Bathtub with Universal Drain in Dark Grey - Less Drain Assembly

You last purchased this on
 
Signature Hardware

Goodwin 66 x 29-1/2 in. Freestanding Clawfoot Bathtub with Universal Drain in Dark Grey - Less Drain Assembly

  • Fast #
  • Part #SH445065
  • Item #8192578
  • Manufacturer Part #445065
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Goodwin 66 x 29-1/2 in. Freestanding Clawfoot Bathtub with Universal Drain in Dark Grey - Less Drain Assembly

  • Fast #
  • Part #SH445065
  • Item #8192578
  • Manufacturer Part #445065
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 60" Dimensions: 60" L x 30" W (front to back) x 24" H (± 1/2"). Water capacity: 38 gallons. Weight uncrated/crated: 324/444 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
Basin Length:
41-5/16 in
Basin Width:
16-1/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
38 gal
Clawfoot Color Finish:
Black
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Goodwin
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Drain Included:
No
Drain Location:
Universal
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Cast Iron, Porcelain Enamel
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
29 in
Overall Length:
66 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
13-1/2 in
UL Listed:
No
Weight:
404 lb