4-3/8 in. Iron Shelf Bracket in Black Powder Coat
Grape Leaves 4-3/8 in. Iron Shelf Bracket in Black Powder Coat
Product Details
Product Details
- Sold individually.
- Weight capacity per pair is 30 pounds.
Documents
Specifications
- Capacity:
- 30 lbs
- Collection:
- Grape Leaves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Material:
- Iron
- Width:
- 1/2 in