This product requires certification to purchase.

4-3/8 in. Iron Shelf Bracket in Rust

You last purchased this on
 
Signature Hardware

Grape Leaves 4-3/8 in. Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH296654
  • Item #7741659
  • Manufacturer Part #296654
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Grape Leaves 4-3/8 in. Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH296654
  • Item #7741659
  • Manufacturer Part #296654
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can be mounted with either end against the wall.
  • Sold individually.
  • Weight capacity per pair is 30 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
30 lbs
Collection:
Grape Leaves
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Material:
Iron
Width:
1/2 in