This product requires certification to purchase.

4-5/8 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Grapevine 4-5/8 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH296648
  • Item #7741669
  • Manufacturer Part #296648
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Grapevine 4-5/8 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH296648
  • Item #7741669
  • Manufacturer Part #296648
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Weight capacity per pair is 30 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
30 lbs
Collection:
Grapevine
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Material:
Cast Iron
Width:
5/8 in