This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Greyfield 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHGF24TBZBN
  • Item #7730626
  • Manufacturer Part #447214
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHGF24TBZBN
  • Item #7730626
  • Manufacturer Part #447214
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" towel bar has a towel holder length of 23"
  • Overall Dimensions: 26" L x 3-3/8" W x 2" H
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Number of Bars:
1
Projection:
3-3/8 in
Width:
24 in