4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Greyfield 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware Robe Hook in Brushed Nickel
Part #SHGFRHZBN
Signature Hardware 24 in. Towel Bar in Brushed Nickel
Part #SHGF24TBZBN
Signature Hardware Towel Ring in Brushed Nickel
Part #SHGFTRZBN
Specifications
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Weight:
- 3 lb