This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Signature Hardware

Greyfield Diverter Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Greyfield Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SHTS86CP
  • Item #7730621
  • Manufacturer Part #449785
5 out of 5 Customer Rating
Diverter Tub Spout

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Female connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.200, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
Yes
Length:
7-15/16 in
MA Approved:
Yes
NSF Certified:
No
Spout Type:
Diverter
Tub Spout Reach:
7-15/16 in
WaterSense Labeled:
No
Width:
1-5/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing