Diverter Tub Spout in Polished Nickel
Greyfield Diverter Tub Spout in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" Female connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.201, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 7-15/16 in
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Type:
- Diverter
- Tub Spout Reach:
- 7-15/16 in
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in