This product requires certification to purchase.

Floor Mounted Tub Filler Faucet - Includes Hand Shower and Valve

You last purchased this on
 
Signature Hardware

Greyfield Floor Mounted Tub Filler Faucet - Includes Hand Shower and Valve

  • Fast #
  • Part #SHK448444
  • Item #8489354
  • Manufacturer Part #448444
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Floor Mounted Tub Filler Faucet - Includes Hand Shower and Valve

  • Fast #
  • Part #SHK448444
  • Item #8489354
  • Manufacturer Part #448444
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Optional rough-in valve includes stops.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Includes rough-in valve needed for installation.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-1/2 in
Hose Length:
58 in
IAPMO Listed:
Yes
Length:
10-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
38-5/8 in
Spout Type:
Fixed
Spray Type:
Full, Massage
Trim Only:
No
Tub Spout Reach:
8-3/4 in
WaterSense Labeled:
Yes
Width:
10-3/4 in