Pivoting Toilet Paper Holder in Brushed Nickel
Greyfield Pivoting Toilet Paper Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- Material:
- Metal
- Width:
- 9-3/8 in