This product requires certification to purchase.

Pivoting Toilet Paper Holder in Polished Nickel

You last purchased this on
 
Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Greyfield Pivoting Toilet Paper Holder in Polished Nickel

  • Fast #
  • Part #SHGFTHPN
  • Item #7730624
  • Manufacturer Part #447225
5 out of 5 Customer Rating
Pivoting Toilet Paper Holder

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
9-3/8 in
Material:
Metal
Width:
9-3/8 in



Call for Pricing
Call for Pricing