Single Handle Thermostatic Valve Trim Set in Brushed Nickel - 3/4 in. Valve Included
Greyfield Single Handle Thermostatic Valve Trim Set in Brushed Nickel - 3/4 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Depth:
- 2-5/8 in
- Diameter:
- 6-5/8 in
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No