This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Signature Hardware

Greyfield Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #SHGF8040MB
  • Item #9345420
  • Manufacturer Part #SHGF8040MB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #SHGF8040MB
  • Item #9345420
  • Manufacturer Part #SHGF8040MB
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual functionality allows for one or both shower features to run at a time
  • Rough-in valve sold separately
  • Pressure balanced with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Cast bronze body
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Greyfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No