This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHGF9009CP
  • Item #7938134
  • Manufacturer Part #448250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHGF9009CP
  • Item #7938134
  • Manufacturer Part #448250
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Rough-in valve sold separately
  • Metal handle
  • Temperature outlet factory preset to 104°F
  • Temperature can be easily adjusted up and down to user's comfort level
  • Scald guard protection
  • High temperature limit stop
  • Wall thickness range: 1 in to 1-3/4 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No