This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #SHGF9009PN
  • Item #7938131
  • Manufacturer Part #448252
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #SHGF9009PN
  • Item #7938131
  • Manufacturer Part #448252
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Rough-in valve sold separately
  • Metal handle
  • Temperature outlet factory preset to 104°F
  • Temperature can be easily adjusted up and down to user's comfort level
  • Scald guard protection
  • High temperature limit stop
  • Wall thickness range: 1 in to 1-3/4 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No