Single Handle Thermostatic Valve Trim in Brushed Nickel (Trim Only)
Greyfield Single Handle Thermostatic Valve Trim in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Rough-in valve sold separately
- Metal handle
- Temperature outlet factory preset to 104°F
- Temperature can be easily adjusted up and down to user's comfort level
- Scald guard protection
- High temperature limit stop
- Wall thickness range: 1 in to 1-3/4 in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No