This product requires certification to purchase.

Single Handle Thermostatic Valve Trim Set in Polished Nickel - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim Set in Polished Nickel - 3/4 in. Valve Included

  • Fast #
  • Part #SHK448321
  • Item #8489709
  • Manufacturer Part #SH448321
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim Set in Polished Nickel - 3/4 in. Valve Included

  • Fast #
  • Part #SHK448321
  • Item #8489709
  • Manufacturer Part #SH448321
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Depth:
2-5/8 in
Diameter:
6-5/8 in
Faucet Valve Type:
Ceramic Disc
Handle Material:
Metal
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No