This product requires certification to purchase.

Towel Ring in Polished Nickel

You last purchased this on
 
Signature Hardware

Greyfield Towel Ring in Polished Nickel

  • Fast #
  • Part #SHGFTRPN
  • Item #7730618
  • Manufacturer Part #447228
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Towel Ring in Polished Nickel

  • Fast #
  • Part #SHGFTRPN
  • Item #7730618
  • Manufacturer Part #447228
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
7-1/2 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal
Ring Type:
Closed
Shape:
Round
Width:
6-1/2 in