This product requires certification to purchase.

TUB SPOUT *GREYF BN

You last purchased this on
 
Signature Hardware

Greyfield TUB SPOUT *GREYF BN

  • Fast #
  • Part #SHTS87ZBN
  • Item #7737812
  • Manufacturer Part #449781
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield TUB SPOUT *GREYF BN

  • Fast #
  • Part #SHTS87ZBN
  • Item #7737812
  • Manufacturer Part #449781
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2" Female connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.307, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
Length:
7-15/16 in
MA Approved:
Yes
NSF Certified:
No
Tub Spout Reach:
7-15/16 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No