This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCGF807CP
  • Item #9808084
  • Manufacturer Part #SHWSCGF807CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCGF807CP
  • Item #9808084
  • Manufacturer Part #SHWSCGF807CP
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into 3 faucet holes with 8 in. centers
  • Designed to accommodate mounting decks up to 2-5/16 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with disabilities act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Drain is only compatible with sinks that have an overflow
  • Metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-5/16 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-9/16 in