Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Greyfield Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Greyfield Widespread Bathroom Faucet incorporates traditional elements into its modern design. Enjoy the benefit of solid construction and a corrosion-resistant finish, which ensure that this product retains its beauty after years of use. Included is a matching pop-up drain to complete the look.
- Drain is only compatible with sinks that have an overflow.
- Requires 3-hole installation.
- Metal handle.
- Metal spout.
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with disabilities act (ADA)
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- Drain is only compatible with sinks that have an overflow
- Metal handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020, ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-2020, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-9/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-5/16 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889881453
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-9/16 in