5-7/8 in. Bronze Passage Door Set Knob 2-3/4 in. Backset in Dark Bronze
Griggs 5-7/8 in. Bronze Passage Door Set Knob 2-3/4 in. Backset in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- Made of bronze.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3 in
- Handle Material:
- Bronze
- Handle Type:
- Knob
- Height:
- 5-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 3 in x 5-7/8 in x 2-3/4 in
- Width:
- 2-3/4 in