This product requires certification to purchase.

Bronze Entrance Set with Round Door Knob in Dark Bronze

You last purchased this on
 
Signature Hardware

Griggs Bronze Entrance Set with Round Door Knob in Dark Bronze

  • Fast #
  • Part #SH441464
  • Item #7848676
  • Manufacturer Part #441464
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Griggs Bronze Entrance Set with Round Door Knob in Dark Bronze

  • Fast #
  • Part #SH441464
  • Item #7848676
  • Manufacturer Part #441464
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Griggs
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3-1/4 in
Door Hardware Type:
Lock
Handle Material:
Metal
Handle Type:
Grip
Height:
19-1/2 in
Material:
Bronze
Shape:
Round
Size:
2-3/8 in
Thickness:
1-3/4 in
UL Listed:
No
Width:
3-1/8 in