This product requires certification to purchase.

Bronze Rectangular Entrance Door Set with Lever Handle in Antique Pewter

You last purchased this on
 
Signature Hardware

Griggs Bronze Rectangular Entrance Door Set with Lever Handle in Antique Pewter

  • Fast #
  • Part #SH441370
  • Item #7848729
  • Manufacturer Part #441370
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Griggs Bronze Rectangular Entrance Door Set with Lever Handle in Antique Pewter

  • Fast #
  • Part #SH441370
  • Item #7848729
  • Manufacturer Part #441370
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Residential
Collection:
Griggs
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
3-1/4 in
Door Hardware Type:
Lever, Lock
Handle Material:
Metal
Handle Type:
Lever
Height:
19-1/2 in
Material:
Bronze
Size:
2-3/4 in
Smart Home Enabled:
No
UL Listed:
No
Width:
3-1/8 in