*0224 GLBK 4 60W MED BATH LGHT
Grinnell *0224 GLBK 4 60W MED BATH LGHT
Product Details
Product Details
- Backplate Dimensions: 1" H x 4-1/4" Diameter
- Fixture uses E26 bulbs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Grinnell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Polished Chrome
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 4-1/4 in