Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)
Gunther Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Gunther
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 4-5/16 in
- Escutcheon Width:
- 4-5/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889683637
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No