This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Gunther Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHGUFS2000GPN
  • Item #9353125
  • Manufacturer Part #SHGUFS2000GPN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Gunther Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHGUFS2000GPN
  • Item #9353125
  • Manufacturer Part #SHGUFS2000GPN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function hand shower.
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Gunther
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.35 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
47 in
IAPMO Listed:
Yes
Length:
7-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
42-1/8 in
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
WaterSense Labeled:
No
Width:
11-3/8 in