Single Handle Lever Floor Mount Filler in Chrome (Trim Only)
Gunther Single Handle Lever Floor Mount Filler in Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Single function hand shower.
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Gunther
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.35 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 47 in
- IAPMO Listed:
- Yes
- Length:
- 7-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 42-1/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- WaterSense Labeled:
- No
- Width:
- 11-3/8 in