This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Gunther Single Handle Monoblock Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Gunther Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCGU100CP
  • Item #9353085
  • Manufacturer Part #SHWSCGU100CP
4 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drain is compatible with sinks that have an overflow hole
  • Included deck plate is not required for installation
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2021
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Gunther
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1-1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-5/8 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-13/16 in
NSF:
NSF 372-2016, NSF 61-2021
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-7/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com