This product requires certification to purchase.

8 in. Solid Brass Shelf Bracket in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hamlin 8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH457261
  • Item #9269760
  • Manufacturer Part #457261
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hamlin 8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH457261
  • Item #9269760
  • Manufacturer Part #457261
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 10 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Hamlin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Shelf Bracket
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/8 in