This product requires certification to purchase.

Hand Forged Iron Triple Hook in Black Powder Coat

You last purchased this on
 
Signature Hardware

Hand Forged Iron Triple Hook in Black Powder Coat

  • Fast #
  • Part #SH247602
  • Item #7693116
  • Manufacturer Part #247602
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hand Forged Iron Triple Hook in Black Powder Coat

  • Fast #
  • Part #SH247602
  • Item #7693116
  • Manufacturer Part #247602
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rust finish is oxidized iron. May transfer onto some fabrics.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
4-1/2 in
Material:
Hand Forged Iron
Number of Hooks:
3
Product Type:
Hook
Projection:
2-1/2 in
Style:
Transitional
Width:
4-1/4 in