Handle Assembly in Brushed Gold
Handle Assembly in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Handle Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No