This product requires certification to purchase.

Handle in Polished Nickel

You last purchased this on
 
Signature Hardware

Handle in Polished Nickel

  • Fast #
  • Part #SHPCWSCRSPN
  • Item #7781151
  • Manufacturer Part #446137
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Handle in Polished Nickel

  • Fast #
  • Part #SHPCWSCRSPN
  • Item #7781151
  • Manufacturer Part #446137
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • NOTE: This product does not include the faucet spout, please add SHWSCPC800LHPN separately to complete the faucet kit
  • Matches perfectly with any piece in the Pinecrest Collection.
  • Pair with Pinecrest Widespread faucet body.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connections:
NPT
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
WaterSense Labeled:
No