Handle in Stainless Steel
Handle in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Bok 949092
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No