This product requires certification to purchase.

60W 1-Light Medium E-26 Pendant in Polished Chrome

You last purchased this on
 
Signature Hardware

Hanzell 60W 1-Light Medium E-26 Pendant in Polished Chrome

  • Fast #
  • Part #PHPL3501PC
  • Item #9373594
  • Manufacturer Part #479869
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hanzell 60W 1-Light Medium E-26 Pendant in Polished Chrome

  • Fast #
  • Part #PHPL3501PC
  • Item #9373594
  • Manufacturer Part #479869
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Canopy Dimensions: 1/2" H x 5" Dia.
  • Stem Included: (3) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: Clear Seedy
  • Light Bulb Type: Incandescent
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Hanzell
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seedy
Height:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Metal, Glass
Minimum Height:
21-1/4 in
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W