60W 1-Light Medium E-26 Pendant in Matte Black
Harney 60W 1-Light Medium E-26 Pendant in Matte Black
Product Details
Product Details
- Canopy Dimensions: 1/2" H x 5" Dia.
- Stem Included: (4) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Glass Type: Clear Seedy
- Light Bulb Type: Incandescent
- Location Rating: Dry
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Harney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 13-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Metal, Glass
- Minimum Height:
- 26-1/4 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 60 W