This product requires certification to purchase.

7/8 in. Brass Bathroom Shelf Bracket in Brushed Nickel

You last purchased this on
 
Signature Hardware

Harridge 7/8 in. Brass Bathroom Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH453347
  • Item #8333465
  • Manufacturer Part #453347
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Harridge 7/8 in. Brass Bathroom Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH453347
  • Item #8333465
  • Manufacturer Part #453347
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Harridge
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7/8 in
Material:
Brass
NSF Certified:
No
Number of Shelves:
1
Proposition 65:
Warning: Cancer and Reproductive Harm
WaterSense Labeled:
No
Width:
7/8 in